This item is Discontinued.

Westgate LTRP-2X4-50W-50K-DLTRE 2X4 SURFACE MOUNTING FRAME KIT LTRP-2X4-50W-50K-D

LTRP-2X4-50W-50K-DLTRE 2X4 SURFACE MOUNTING FRAME KIT (Discontinued)

  • Mfr # LTRP-2X4-50W-50K-D
  • Zoro # G002638024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTRP-2X4-50W-50K-D
Zoro #
G002638024
UPC #
845060026443
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
50W
Lumens
6850LM
Material
Polycarbonat
Beam Angle
120º
CRI
>80
Color
White

Description

Polycarbonat
Input Voltage: AC100V-277V, 50/60Hz
Power Factor: 0.97
High efficiency: 140LM/W
CRI: >80
Dimmable: 0~10V dimming
IP rating: IP20 (Indoor)
Ambient temperature: -20ÂoF~122ÂoF
Rated life: 50,000 hrs.
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.