Shop WESTGATE
See all product information
Create Account
LUCITE GARDEN POST SELECTABLE 18/30/45/50W 30/40/50K, BLACK, 2-3/8 POLES, 18W/30W/45W/60W
- Mfr # GPL-18-60W-MCTP
- Zoro # G724885966
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminium
Max. Wattage
18W/30W/45W/60W
Lighting Technology
LED
Length
14.65 in
Lumens
140LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPL-18-60W-MCTP
- Zoro #
- G724885966
- UPC #
- 845060031126
- Country of Origin
- Viet Nam
- Housing Material
- Aluminium
- Max. Wattage
- 18W/30W/45W/60W
- Lighting Technology
- LED
- Lumens
- 140LM/W
- Standards
- ETL
- Item
- Lucite Garden Post Selectable 18/30/45/50W 30/40/50K
- Dimmable
- 0-10V
- CRI
- >80
- Bulb Operating Temp. Range
- -4°F to 104°F
- Voltage
- 120V to 277V
- Weight
- 10.14 lb
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Black
- Rated Life
- 50,000hr
- IP Rating
- IP65
- Power Factor
- >0.90
Dimensions
- Length
- 14.65 in
- Width
- 14.65 in
- Height
- 16.5 in
Description
The Westgate GPL-18-60W-MCTP is a lucite garden post selectable 18/30/45/50w 30/40/50k. It delivers 140LM/W of 30K/40K/50K light at 18W/30W/45W/60W. Operates on 120-277V input power. Constructed of aluminium in a black finish. Dimming: 0-10V. Key specifications: CRI >80, power factor >0.90, THD <20%, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: LED. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.