LVB-12-MCT-BNLED SEMI-CUTOFF VANDAL-PROOF WALL PACK, 120-277V
Mfr # LVB-12-MCT-BN
Zoro # G402634442
product price: $83.69
/ea
Free Shipping & Returns
Key Features
IP Rating
Damp Location
CRI
>80
Voltage
120-277V
Watts
8W
Color
Brushed-Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LVB-12-MCT-BN
Zoro #
G402634442
UPC #
845060049282
Country of Origin
Unknown
Details
IP Rating
Damp Location
CRI
>80
Voltage
120-277V
Watts
8W
Color
Brushed-Nickel
Material
Die-Cast Aluminum
Lumens
560LM
Description
PC Lens
Suitable for Damp Locations
Life Span: 50,000 hours
5-year warranty
Suitable for Damp Locations
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.