This item is Discontinued.

Westgate LW360-25W-50K-WHLED ROTATABLE WALL PACKS, 120-277V LW360-25W-50K-WH

LW360-25W-50K-WHLED ROTATABLE WALL PACKS, 120-277V (Discontinued)

  • Mfr # LW360-25W-50K-WH
  • Zoro # G802630969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW360-25W-50K-WH
Zoro #
G802630969
UPC #
845060015904
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
25W
Lumens
3375LM
IP Rating
IP65
CRI
>80
Material
Die-Cast Aluminum With Powder Coat Finish
Color
White

Description

Rotatable heads with set screw
Die-cast aluminum housing with powder coat finish (Dark Bronze)
TIR optic lens - TYPE II
Voltage: 120~277V
Includes mounting hardware
Three 1/2" threaded hubs: 1 top. 1 on each side
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.