This item is Discontinued.

Westgate LW360-80W-30KLED ROTATABLE WALL PACKS, 120-277V LW360-80W-30K

LW360-80W-30KLED ROTATABLE WALL PACKS, 120-277V (Discontinued)

  • Mfr # LW360-80W-30K
  • Zoro # G302630940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LW360-80W-30K
Zoro #
G302630940
UPC #
845060033915
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
80W
Lumens
10800LM
IP Rating
IP65
CRI
>80
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze

Description

Rotatable heads with set screw
Die-cast aluminum housing with powder coat finish (Dark Bronze)
TIR optic lens - TYPE II
Voltage: 120~277V
Includes mounting hardware
Three 1/2" threaded hubs: 1 top. 1 on each side
Chip: Philips Lumileds LEDs
CRI: >70
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.