This item is Discontinued.

Westgate LWA-120WWLED ADJUSTABLE CUTOFF WALL PACK, 120-277V LWA-120WW

LWA-120WWLED ADJUSTABLE CUTOFF WALL PACK, 120-277V (Discontinued)

  • Mfr # LWA-120WW
  • Zoro # G302631244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWA-120WW
Zoro #
G302631244
UPC #
845060001891
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
120W
Lumens
13700LM
CRI
>80
IP Rating
65
Material
Die-Cast Aluminum With Powder Coat Finish
Color
Dark Bronze

Description

Full cutoff, dark sky compliant
Die-cast aluminum with powder coat finish
(Dark Bronze or White)
Philips lumileds lexeon 3030 high flux LED
TIR optic lens - TYPE II
120~277V
CRI: >80
Power Factor: 95%
Operating Temp:-4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.