Zoro Homepage

MCTP-RC1LED CUTOFF WALL PACK, 120-277V

  • Mfr # MCTP-RC1

  • Zoro # G202631351


product price: $24.55
/ea

Key Features

IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCTP-RC1
Zoro #
G202631351
UPC #
845060039047
Country of Origin
Unknown

Details

IP Rating
IP65

Description

Output Power & CCT are tuneable (Remote Control needed)
Die-cast aluminum with powder coat finish (Dark Bronze), optimized for LED
Same footprint as traditional HID wall packs
Prismatic borosilicate glass lens
Power range: 0-80W (Adjustable with remote control)
Lumens range: 0-9000LM (Adjustable with remote control)
Voltage: 120-277V
Four 1/2 hubs: 1 top. 1 on each side, 1 rear
Chip: Philips Lumileds LEDs
Lumens: 110LM/W
CRI: >80
Power Factor: 95%
Operating Temp: -4°F to 104°F
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.