MINI CUTOFF WALLPACK 12W 3000K, BLACK
- Mfr # LMW-12W-30K-BK
- Zoro # G924886749
product price:Â
$
50.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMW-12W-30K-BK
- Zoro #
- G924886749
- UPC #
- 840378302371
- Country of Origin
- China
Description
The Westgate LMW-12W-30K-BK is a mini cutoff wallpack 12w 3000k. It delivers 1320LM of 3000K light at 12W. Operates on 100-277V input power. Constructed of aluminum in a black finish. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 110 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U1-G0. Light source: Lumileds 3030. Lens: Glass lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.