NON-CUTOFF WALL PACK, 15W/20W/25W/30W, 5000K, BRONZE
- Mfr # WMX-SM-15-30W-50K
- Zoro # G124885917
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15W/20W/25W/30W
Power Factor
>0. 9
Finish
BRONZE
Weight
5.51 lb
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WMX-SM-15-30W-50K
- Zoro #
- G124885917
- UPC #
- 845060072693
- Country of Origin
- China
Dimensions
- Length
- 9.48 in
- Width
- 8.93 in
- Height
- 10.27 in
Details
- Fixture Wattage
- 15W/20W/25W/30W
- Power Factor
- >0. 9
- Finish
- BRONZE
- Weight
- 5.51 lb
- Rated Life
- 50,000hr
- Lens Type
- Prismatic borosilicate glass lens
- Voltage
- 120V to 277V
- Standards
- UL, DLC Premium
- Lighting Technology
- Lumileds LEDs
- Lumens
- 130LM/W
- BUG Rating
- B1-U3-G2
- Housing Material
- Aluminum
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- IP Rating
- IP65
- Item
- Non-Cutoff Wall Pack
- Color Temperature
- 5000 K
- CRI
- >80
- Beam Angle
- 120°
- Dimmable
- 0~10V Dimmable
Description
The Westgate WMX-SM-15-30W-50K is a non-cutoff wall pack. It delivers 130LM/W of 5000K light at 15W/20W/25W/30W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G2. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.