3 Watt Power LED, 12V DC/AC, 4000K, cETLus listed, 45 degree, SS Housing, 3W, Brushed Nickel
- Mfr # IGL-3W-40K
- Zoro # G824885002
product price:Â
$
63.79
/ea
Key Features
Width
1.5 in
Fixture Wattage
3W
Beam Angle
90º
Lighting Technology
COB Technology
Housing Finish
Brushed Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IGL-3W-40K
- Zoro #
- G824885002
- UPC #
- 845060019377
- Country of Origin
- China
Dimensions
- Width
- 1.5 in
- Length
- 1.5 in
Details
- Fixture Wattage
- 3W
- Beam Angle
- 90º
- Lighting Technology
- COB Technology
- Housing Finish
- Brushed Nickel
- Voltage
- 12V AC, 12V DC
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- 3 Watt Power LED
- Lens Type
- Glass Lens
- Material
- Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- Color Temperature
- 4000 K
- Weight
- 0.49 lb
- Lumens
- 290LM
- IP Rating
- IP67
Description
The Westgate IGL-3W-40K is a 3 watt power LED. It delivers 290LM of 4000K light at 3W. Operates on 12VAC/DC input power. Constructed of stainless steel cover, aluminum housing, pvc sleeve in a brushed nickel finish. Key specifications: beam angle 90 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: COB Technology. Lens: Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.