MODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL, 15W, 5000K, Dark Bronze
- Mfr # LESW-15W-50K-P
- Zoro # G624885592
product price:Â
$
45.79
/ea
Key Features
CRI
>80
Rated Life
70,000hr
Height
3.07 in
Beam Angle
110°
Standards
ETL, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LESW-15W-50K-P
- Zoro #
- G624885592
- UPC #
- 845060048841
- Country of Origin
- Viet Nam
Dimensions
- Height
- 3.07 in
- Length
- 8.58 in
- Width
- 5.79 in
Details
- Item
- Modern LED Small Non-Cutoff Wall Pack With Photocell
- CRI
- >80
- Rated Life
- 70,000hr
- Finish
- Dark Bronze
- Beam Angle
- 110°
- Standards
- ETL, UL
- Lens Type
- Optical lens
- Voltage
- 120V AC
- BUG Rating
- B1-U3-G1
- Lighting Technology
- Lumileds LEDs
- Lumens
- 1875LM
- IP Rating
- IP65
- Power Factor
- 0.95
- Fixture Wattage
- 15W
- Weight
- 1.98 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 5000 K
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
Description
The Westgate LESW-15W-50K-P is a modern LED small non-cutoff wall pack with photocell. It delivers 1875LM of 5000K light at 15W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.