Shop WESTGATE
See all product information
Create Account
MODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL, 20W, 5000K, White
- Mfr # LESW-20W-50K-P-WH
- Zoro # G024886373
product price:Â
$
52.79
/ea
Key Features
Width
5.79 in
Housing Material
Die-Cast Aluminum With Powder Coat Finish
Operating Temp. Range
-4 Degrees to 104 Degrees F
Color Temperature
5000 K
BUG Rating
B1-U3-G1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LESW-20W-50K-P-WH
- Zoro #
- G024886373
- UPC #
- 845060048902
- Country of Origin
- Viet Nam
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 5000 K
- BUG Rating
- B1-U3-G1
- CRI
- >80
- IP Rating
- IP65
- Lens Type
- Optical lens
- Lighting Technology
- Lumileds LEDs
- Item
- Modern LED Small Non-Cutoff Wall Pack With Photocell
- Finish
- White
- Lumens
- 2500LM
- Beam Angle
- 110°
- Weight
- 1.98 lb
- Voltage
- 120V AC
- Standards
- ETL, UL
- Power Factor
- 0.95
- Rated Life
- 70,000hr
- Fixture Wattage
- 20W
Dimensions
- Width
- 5.79 in
- Length
- 8.58 in
- Height
- 3.07 in
Description
The Westgate LESW-20W-50K-P-WH is a modern LED small non-cutoff wall pack with photocell. It delivers 2500LM of 5000K light at 20W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a white finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.