Shop WESTGATE
Create Account
46in X 6inW OUTDOOR SCONCE, 50W 3CCT 120-277V TRIAC OR 1-10V DIMMING SILVER, 30K/40K/50K
- Mfr # LDSXL-46-MCT-DD-SIL
- Zoro # G324968427
product price:Â
$
238.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDSXL-46-MCT-DD-SIL
- Zoro #
- G324968427
- UPC #
- 840378332446
- Country of Origin
- China
Description
The Westgate LDSXL-46-MCT-DD-SIL is a 46in x 6inw outdoor sconce. It delivers 3600LM of 30K/40K/50K light at 50W. Operates on 120-277V input power. Constructed of steel in a silver finish. Dimming: TRIAC& 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 130 Degrees, operating temperature -4 Degrees F to 104 Degrees F, 50,000hr rated life, IP42 ingress protection. Light source: Hongli 2835. Lens: Acrylic. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.