MR11-250L-30KREMOTE CONTROL FOR MCTP OUTDOOR FIXTURES

  • Mfr # MR11-250L-30K

  • Zoro # G902638353


product price:  $24.39
/ea

Key Features

Material
Aluminum And Pc
Voltage
12VAC/DC
IP Rating
IP65
Watts
3W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR11-250L-30K
Zoro #
G902638353
UPC #
845060031140
Country of Origin
Unknown

Details

Material
Aluminum And Pc
Voltage
12VAC/DC
IP Rating
IP65
Watts
3W

Description

Watts: 3W (250LM) Input Voltage: 12V AC/DC Replaces 65W halogen CRI: >80 Beam spread: 36° Base: GU5.3 Life span: 25,000 hours Operates on both electronic or magnetic transformers Ideal for restaurants, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is costly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.