Shop WESTGATE
See all product information
Create Account
MUD-IN RECESSED CHANNEL 13MM X 15MM
- Mfr # ULR-CH-MUD-13X15
- Zoro # G224885077
product price:Â
$
39.79
/ea
Key Features
Fixture Housing Material
Aluminum
Width
0.6 in
Height
48.0 in
Fixture Item
Mud-In Recessed Channel 13Mm X 15Mm
Length
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-CH-MUD-13X15
- Zoro #
- G224885077
- UPC #
- 845060032413
- Country of Origin
- China
- Fixture Housing Material
- Aluminum
- Fixture Item
- Mud-In Recessed Channel 13Mm X 15Mm
- Weight
- 0.37 lb
Dimensions
- Width
- 0.6 in
- Height
- 48.0 in
- Length
- 2.2 in
Description
The Westgate ULR-CH-MUD-13X15 is a mud-in recessed channel 13mm x 15mm. Constructed of aluminum.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.