Shop WESTGATE
Create Account
98.4FT COB RIBBON 24V IP20 10MM 3W/FT 290LM/FT CRI90 2700K, White
- Mfr # ULR-IN-98F-HO-COB-27K
- Zoro # G724886796
product price:Â
$
658.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-98F-HO-COB-27K
- Zoro #
- G724886796
- UPC #
- 845060085716
- Country of Origin
- China
Description
The Westgate ULR-IN-98F-HO-COB-27K is a 98.4ft COB ribbon 24v ip20 10mm 3w/ft 290lm/ft cri90 2700k. It delivers 290LM/FT of 2700K light at 3W/FT. Operates on DC24V input power. Constructed of copper+phosphor+led chip in a white finish. Dimming: 0-10V Dimming, DALI dimming, PWM Dimming. Key specifications: CRI >90, beam angle 180 Deg, operating temperature -13 DegF to 140 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Sanan led chip -FCOB. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.