Shop WESTGATE
See all product information
Create Account
MUD-IN RECESSED CHANNEL 37MM X 15MM
- Mfr # ULR-CH-MUD-37X15
- Zoro # G024886472
product price:Â
$
55.79
/ea
Key Features
Fixture Item
Mud-In Recessed Channel 37Mm X 15Mm
Width
0.74 in
Fixture Housing Material
Aluminum
Length
3.52 in
Height
48.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-CH-MUD-37X15
- Zoro #
- G024886472
- UPC #
- 845060032451
- Country of Origin
- China
Dimensions
- Width
- 0.74 in
- Length
- 3.52 in
- Height
- 48.0 in
Details
- Fixture Item
- Mud-In Recessed Channel 37Mm X 15Mm
- Fixture Housing Material
- Aluminum
- Weight
- 0.44 lb
Description
The Westgate ULR-CH-MUD-37X15 is a mud-in recessed channel 37mm x 15mm. Constructed of aluminum.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.