Multi-Power & CCT Ceiling Mount Disk Light, 18W/30W/45W/60W, 3000K/4000K/5000K, 9000LM, 100-277V

  • Mfr # GPX-18-60W-MCTP-CM

  • Zoro # G111673060


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Watts
18W/30W/45W/60W
Lumens
9000
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPX-18-60W-MCTP-CM
Zoro #
G111673060
UPC #
845060093490
Country of Origin
China

Details

Item
Flood Lights
Finish
Bronze
Mounting
Ceiling Mount
Watts
18W/30W/45W/60W
Lumens
9000
Color Temp.
30K/40K/50K

Description

  • •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
  • •Corrosion Resistant Aluminum for Exterior
  • •Samsung 2835 LED Chips
  • •Wattage: 18W/30W/45W/60W
  • •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
  • •Color Temperatures: 3000K/4000K/5000K
  • •Ceiling Mount Disk Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.