Multi-Power & CCT Area Light with Slip Fitter, 18W/30W/45W/60W, 3000K/4000K/5000K, 9000LM, 100-277V
- Mfr # GPX-18-60W-MCTP-SF
- Zoro # G311673075
product price:
$
514.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Height
22.24 in
Lumens
9000
Width
15.28 in
Length
14.17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPX-18-60W-MCTP-SF
- Zoro #
- G311673075
- UPC #
- 845060093476
- Country of Origin
- China
Dimensions
- Height
- 22.24 in
- Width
- 15.28 in
- Length
- 14.17 in
Details
- Item
- Flood Lights
- Finish
- Bronze
- Mounting
- Slip Fitter
- Lumens
- 9000
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Watts
- 18W/30W/45W/60W
Description
- •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
- •Corrosion Resistant Aluminum for Exterior
- •Samsung 2835 LED Chips
- •Wattage: 18W/30W/45W/60W
- •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
- •Area Light with Slip Fitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.