Shop WESTGATE
See all product information
Create Account
Multi-Power & CCT Garden/Sidewalk Post Lights, 18W/30W/45W/60W, 3000K/4000K/5000K, A2 Mount
- Mfr # GPX-18-60W-MCTP-A2
- Zoro # G911673079
product price:
$
565.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Watts
18W/30W/45W/60W
Color Temp.
3000 K, 4000 K, 5000 K
Length
14 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPX-18-60W-MCTP-A2
- Zoro #
- G911673079
- UPC #
- 845060093452
- Country of Origin
- China
- Item
- Flood Lights
- Finish
- Bronze
- Watts
- 18W/30W/45W/60W
- Color Temp.
- 3000 K, 4000 K, 5000 K
- Lumens
- 9000
- Mounting
- Twin Arm
Dimensions
- Length
- 14 in
- Height
- 14 in
- Width
- 3.4 in
Description
- •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
- •Corrosion Resistant Aluminum for Exterior
- •Samsung 2835 LED Chips
- •Wattage: 18W/30W/45W/60W
- •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
- •Color Temperatures: 3000K/4000K/5000K
- •Double Arm Mount (Twin)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.