Multi-Power & CCT Post Disk with 3/4-in. Pipe Mount Hub, 18W/30W/45W/60W, 3000K/4000K/5000K

  • Mfr # GPX-18-60W-MCTP-PM75

  • Zoro # G811673025


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Width
14.76 in
Color Temp.
30K/40K/50K
Height
20.16 in
Lumens
9000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPX-18-60W-MCTP-PM75
Zoro #
G811673025
UPC #
845060093506
Country of Origin
China

Dimensions

Width
14.76 in
Height
20.16 in
Length
10 in

Details

Item
Flood Lights
Finish
Bronze
Color Temp.
30K/40K/50K
Lumens
9000
Watts
18W/30W/45W/60W
Mounting
Pipe Mount

Description

  • •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
  • •Corrosion Resistant Aluminum for Exterior
  • •Samsung 2835 LED Chips
  • •Wattage: 18W/30W/45W/60W
  • •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
  • •Color Temperatures: 3000K/4000K/5000K
  • •with 3/4" Pipe Mount Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.