Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Power & Post Disk Light with Catenary Suspension Adapter, 18W/30W/45W/60W, 3000K/4000K/5000K

  • Mfr # GPX-18-60W-MCTP-CAT

  • Zoro # G511673028


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Color Temp.
35K/40K/50K
Lumens
9000
Height
14 in
Width
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPX-18-60W-MCTP-CAT
Zoro #
G511673028
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Width
3.4 in
Length
14 in

Details

Item
Flood Lights
Finish
Bronze
Color Temp.
35K/40K/50K
Mounting
Catenary
Lumens
9000
Watts
18W/30W/45W/60W

Description

  • •Ideal for airports, auto dealerships, corporate offices, education, government, healthcare, industrial warehouses, municipal parking, gas stations, convenient stores, recreation and public venues, restaurants, hospitality, retail and grocery stores.
  • •Corrosion Resistant Aluminum for Exterior
  • •Samsung 2835 LED Chips
  • •Wattage: 18W/30W/45W/60W
  • •MCTP: Wattage & CCT Power Selectable Switches Inside Fixture
  • •Color Temperatures: 3000K/4000K/5000K
  • •with Catenary Suspension Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.