GARDEN POST-TOP LIGHT SELECTABLE 60/80/100W 30/40/50K TYPE 5, 60W/80W/100W, 30K/40K/50K, Bronze
- Mfr # GPE-60-100W-MCTP
- Zoro # G624885387
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
CRI
≥70
Lighting Technology
LED
IP Rating
IP65
Width
16.58 in
Length
16.58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GPE-60-100W-MCTP
- Zoro #
- G624885387
- UPC #
- 845060088632
- Country of Origin
- China
Dimensions
- Height
- 17.03 in
- Width
- 16.58 in
- Length
- 16.58 in
Details
- CRI
- ≥70
- Lighting Technology
- LED
- IP Rating
- IP65
- Bulb Beam Angle
- Type V ( 120deg)
- Item
- Garden Post-Top Light Selectable 60/80/100W 30/40/50K Type 5
- Standards
- UL, DLC
- Lumens
- 130LM/W
- Weight
- 13.56 lb
- Rated Life
- ≥60,000 hrs
- Color Temperature
- 3000 K, 4000 K, 5000 K
- BUG Rating
- B3 U3 G2
- Finish
- Bronze
- Dimmable
- 0-10v optional
- Max. Wattage
- 60W/80W/100W
- Housing Material
- die casting aluminum
- Voltage
- 120V to 277V
- Power Factor
- 0.9
- Bulb Operating Temp. Range
- -40℃-+50℃
Description
The Westgate GPE-60-100W-MCTP is a garden post-top light selectable 60/80/100w 30/40/50k type 5. It delivers 130LM/W of 30K/40K/50K light at 60W/80W/100W. Operates on 120-277V input power. Constructed of die casting aluminum in a bronze finish. Dimming: 0-10v optional. Key specifications: CRI >/=70, power factor 0.9, THD /=60,000 hrs rated life, IP65 ingress protection, BUG rating B3 U3 G2. Light source: LED. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.