Shop WESTGATE
See all product information
Create Account
NEMA 4X RATED LED EXIT SIGN, SINGLE FACE, GREEN WHITE EM INCL., 3.8W
- Mfr # XTN4X-1GWEM
- Zoro # G724885867
product price:Â
$
752.99
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Length
14.75 in
Standards
UL
Width
10.0 in
Fixture Wattage
3.8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XTN4X-1GWEM
- Zoro #
- G724885867
- UPC #
- 845060056266
- Country of Origin
- United States
Dimensions
- Length
- 14.75 in
- Width
- 10.0 in
- Height
- 6.0 in
Details
- Voltage
- 120-277V
- Standards
- UL
- Fixture Wattage
- 3.8W
- Housing Material
- Uv Stabilized Polycarbonate Housing And Lens
- Lighting Technology
- LED
- Item
- Nema 4X Rated LED Exit Sign
Description
The Westgate XTN4X-1GWEM is a nema 4x rated LED exit sign. Rated at 3.8W. Operates on 120-277V input power. Constructed of uv stabilized polycarbonate housing and lens. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.