Shop WESTGATE
See all product information
Create Account
LED 2-HEAD HIGH-OUTPUT EMERGENCY LIGHT 90-MIN 3W BRIGHT PER HEAD 6V 4Ah LEAD ACID BATT. UL
- Mfr # EL-HO
- Zoro # G924885384
product price:Â
$
63.79
/ea
Key Features
Fixture Wattage
3W
Width
4.9 in
Standards
UL
Height
2.8 in
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL-HO
- Zoro #
- G924885384
- UPC #
- 845060001303
- Country of Origin
- Viet Nam
- Fixture Wattage
- 3W
- Standards
- UL
- Housing Material
- Plastic
- Voltage
- 120V to 277V
- Lighting Technology
- LED
- Item
- LED 2-Head High-Output Emergency Light 90-Min 3W Bright Per Head 6V 4Ah Lead Acid Batt. UL
Dimensions
- Width
- 4.9 in
- Height
- 2.8 in
- Length
- 12.6 in
Description
The Westgate EL-HO is a LED 2-head high-output emergency light 90-min 3w bright per head 6v 4ah lead acid batt. UL. Rated at 3W. Operates on 120-277V input power. Constructed of plastic. Light source: LED. Lens: PC Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.