PC-TWISTBUTTON PHOTOCELL, 120-277VAC , 500W
Mfr # PC-TWIST
Zoro # G902637868
product price: $34.99
/eaKey Features
Material
Plastic
IP Rating
IP65
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-TWIST
Zoro #
G902637868
UPC #
845060023909
Country of Origin
Unknown
Details
Material
Plastic
IP Rating
IP65
Description
Polycarbonate construction
Ideal for dusk to dawn operation
1/2" NPT threads fit into 1/2" weatherproof
box outlets*
Wet location listed (NEMA 3R rated)
Full one year warranty
Ideal for dusk to dawn operation
1/2" NPT threads fit into 1/2" weatherproof
box outlets*
Wet location listed (NEMA 3R rated)
Full one year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.