PHOTOCELL WITH PLUG-IN MOLEX CONNECTOR
- Mfr # TR-PC
- Zoro # G824885705
product price:Â
$
60.79
/ea
Key Features
Weight
0.22 lb
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TR-PC
- Zoro #
- G824885705
- UPC #
- 845060012255
- Country of Origin
- China
Details
- Item
- Photocell With Plug-In Molex Connector
- Weight
- 0.22 lb
- Material
- Plastic
Description
The Westgate TR-PC is a photocell with plug-in molex connector. Constructed of plastic.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.