This item is Discontinued.

Westgate PL12-3KIT-40K-BK12V KIT SLIM PUCK LIGHT, ETL, 3000K, BRUSHED NICKEL, PK 3 PL12-3KIT-40K-BK

PL12-3KIT-40K-BK12V KIT SLIM PUCK LIGHT, ETL, 3000K, BRUSHED NICKEL, PK 3 (Discontinued)

  • Mfr # PL12-3KIT-40K-BK
  • Zoro # G302631282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL12-3KIT-40K-BK
Zoro #
G302631282
UPC #
845060026641
Country of Origin
Unknown

Details

Voltage
12VAC
Lumens
120LM
Material
Durable Polycarbonate Housing
Color
Black

Description

Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.