Shop WESTGATE
See all product information
Create Account
PL120ADJ-30K-BKTWIST LOCK PHOTOCELL 1800W TUNGESTON 120-277V AC /1800W
- Mfr # PL120ADJ-30K-BK
- Zoro # G502631051
product price:Â
$
39.89
/ea
Key Features
Voltage
120V
Lumens
250LM
Material
Durable Polycarbonate Housing
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PL120ADJ-30K-BK
- Zoro #
- G502631051
- UPC #
- 845060054286
- Country of Origin
- Unknown
Details
- Voltage
- 120V
- Lumens
- 250LM
- Material
- Durable Polycarbonate Housing
- Color
- Black
Description
Surface or Recessed Mount Available in three colors: white, nickel, black Durable polycarbonate housing Clear acrylic lens with internal driver Working voltage: 120V AC Includes 6FT. power cord with 15A plug (120V)and rotary switch