This item is Discontinued.

Westgate PL12ADJ-40K-BN12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, WHITE PL12ADJ-40K-BN

PL12ADJ-40K-BN12V ADJ. SLIM PUCK LIGHT, ETL, 3000K, WHITE (Discontinued)

  • Mfr # PL12ADJ-40K-BN
  • Zoro # G502631372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL12ADJ-40K-BN
Zoro #
G502631372
UPC #
845060057560
Country of Origin
Unknown

Details

Voltage
12VAC
Lumens
250LM
Color
Brushed Nickel
Material
Durable Polycarbonate Housing

Description

Linkable
Surface or Recessed Mount
3.3' Cord with male socket, mounting hardware incl.
Screwless trim
Durable polycarbonate housing
Clear acrylic lens
Working voltage: 12V AC (Driver needed, see next page
5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.