Zoro Homepage

Pole Adapter for Slip Fitter for LXF & LF4Pro

  • Mfr # LFX-PASF

  • Zoro # G311647663


product price: $22.99
/ea

Key Features

Finish
Bronze
Depth
47.72 in
Width
1.48 in
Length
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFX-PASF
Zoro #
G311647663
UPC #
845060073355
Country of Origin
China

Dimensions

Depth
47.72 in
Width
1.48 in
Length
23.74 in

Details

Finish
Bronze
Item
Post Top Lighting

Description

  • •Pole mounted tenon mount.
  • •Dim 6-1/8"H x 3-1/4"W x 3"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.