Shop WESTGATE
See all product information
Create Account
POLE ATTACHMENT FOR 4" ROUND POLE - 2" HOLE SPACE, BRONZE
- Mfr # PSR4
- Zoro # G624884809
product price:Â
$
44.79
/ea
Key Features
Material
Aluminum
Finish
Bronze
Weight
1.21 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSR4
- Zoro #
- G624884809
- UPC #
- 845060043778
- Country of Origin
- China
- Material
- Aluminum
- Finish
- Bronze
- Weight
- 1.21 lb
- Item
- Pole Attachment For 4" Round Pole - 2" Hole Space
Description
The Westgate PSR4 is a pole attachment for 4" round pole - 2" hole space. Constructed of aluminum in a bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.