Shop WESTGATE
See all product information
Create Account
Power & 3CCT Selectable Flood/Area Lights with Knuckle Mount & Photocell, 50W/80W/100W, 30K/40K/50K
Mfr # LFXE-MD-50-100W-MCTP-KN-P
Zoro # G211647275
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Color Temp.
30K/40K/50K
Depth
24.2 in
Watts
50W/80W/100W
Lumens
13500
Length
17.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXE-MD-50-100W-MCTP-KN-P
- Zoro #
- G211647275
- UPC #
- 845060087635
- Country of Origin
- China
- Color Temp.
- 30K/40K/50K
- Mounting
- Knuckle
- Item
- Post Top Lighting
- Watts
- 50W/80W/100W
- Lumens
- 13500
- Finish
- Bronze
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas
- •Power 50W/80W/100W and Color 3000K/4000K/5000K Selectable
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Photocell Included
- •90° Adjustable 1/2” Knuckle Mount