Shop WESTGATE
See all product information
Create Account
Power & 3CCT Selectable Flood/Area Lights with U Bracket & Photocell, 50W/80W/100W, 30K/40K/50K
Mfr # LFXE-MD-50-100W-MCTP-TR-P
Zoro # G911647117
product price:
$
182.99
/ea
Free Shipping & Returns
Key Features
Watts
50W/80W/100W
Width
2 in
Lumens
13500
Color Temp.
30K/40K/50K
Depth
24.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXE-MD-50-100W-MCTP-TR-P
- Zoro #
- G911647117
- UPC #
- 845060087642
- Country of Origin
- China
- Watts
- 50W/80W/100W
- Lumens
- 13500
- Mounting
- U Bracket
- Color Temp.
- 30K/40K/50K
- Item
- Post Top Lighting
- Finish
- Bronze
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway and parking areas
- •Power 50W/80W/100W and Color 3000K/4000K/5000K Selectable
- •Die-cast Aluminum Housing with Powder Coat Finish
- •Photocell Included
- •270° Adjustable Yoke Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.