Shop WESTGATE
See all product information
Create Account
Power and CCT Adjustable Commercial Recess Light, White, 26W/32W/40W, 4000LM, 120-277V
Mfr # CRLE10-HO-26-40W-MCTP-WH
Zoro # G911647650
product price:
$
117.99
/ea
Free Shipping & Returns
Key Features
Lumens
3200
Max. Wattage
20W/25W/32W
Color Temp.
30K/40K/50K
Finish
White
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRLE10-HO-26-40W-MCTP-WH
- Zoro #
- G911647650
- UPC #
- 845060089813
- Country of Origin
- China
- Item
- Outdoor Wall Sconce
- Lumens
- 3200
- Max. Wattage
- 20W/25W/32W
- Color Temp.
- 30K/40K/50K
- Finish
- White
- Color
- White
Description
- •Ideal for new as well as old Residential and Commercial Constructions.
- •Spun Aluminum with White Powder Coat Finish
- •Isolated Driver for Improved Thermal Management
- •Multi CCT (Selectable Switch on the Back of the driver)
- •Color Temperature: 3000K/4000K/5000K
- •Wattage: 26W/32W/40W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.