Shop WESTGATE
Create Account
PREMIUM 2X4 FLAT PANEL 125LM/W 5000LM 30/35/40W + 35K/40K/50K 0-10V SENSOR READY, 24W/32W/40W, White
- Mfr # LPNP-2X4-MCTP-SR
- Zoro # G424885976
product price:Â
$
84.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPNP-2X4-MCTP-SR
- Zoro #
- G424885976
- UPC #
- 840378310659
- Country of Origin
- Malaysia
Description
The Westgate LPNP-2X4-MCTP-SR is a premium 2x4 flat panel 125lm/w 5000lm 30/35/40w + 35k/40k/50k 0-10v sensor ready. It delivers 125LM/W of 35K/40K/50K light at 24W/32W/40W. Operates on 120-277V input power. Constructed of iron+aluminum+ps in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD2835 LED. Lens: Polystyrene Lens. Certifications: ETL. DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.