Shop WESTGATE
See all product information
Create Account
2X2 BACKLIT LED PANEL LIGHT, 120/277V, 20/30/40W 35/40/50K, 0-10V DIM. UL DLC, 30K/35K/40K/50K
- Mfr # LPNG-2X2-MCTP4
- Zoro # G124884736
product price:Â
$
71.79
/ea
Key Features
Lighting Technology
LED
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K
Power Factor
>0.9
Rated Life
50,000hr
Dimmable
0~10V Dimmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LPNG-2X2-MCTP4
- Zoro #
- G124884736
- UPC #
- 845060089943
- Country of Origin
- Malaysia
Dimensions
- Width
- 23.82 in
- Length
- 23.82 in
- Height
- 1.68 in
Details
- Item
- 2X2 Backlit LED Panel Light
- Lighting Technology
- LED
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Power Factor
- >0.9
- Rated Life
- 50,000hr
- Dimmable
- 0~10V Dimmable
- Standards
- UL, DLC, FC
- Voltage
- 120V to 277V
- Weight
- 3.97 lb
- CRI
- >80
- Material
- Aluminum And Steel
- Fixture Temp. Range
- -68°F~104°F
- Lens
- Polycarbonate
- Finish
- White
- Max. Fixture Wattage
- 20/30/40W
Description
The Westgate LPNG-2X2-MCTP4 is a 2x2 backlit LED panel light. Rated at 20/30/40W. Operates on 120-277V input power. Constructed of aluminum and steel in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, THD <20%, operating temperature -68 DegF-104 DegF, 50,000hr rated life. Light source: LED. Lens: Polycarbonate. Certifications: UL, DLC, FC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.