Shop WESTGATE
See all product information
Create Account
PREMIUM 2X4 RETROFIT TROFFER 125LM/W 45W/38W/30W + 35K/40K/50K 0-10V, 30W/40W/50W, White
- Mfr # LRT-HL-2X4-MCTP
- Zoro # G624885745
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
21.05 in
Height
2.11 in
Lens Type
Polycarbonate Lens
Fixture Temp. Range
-4 Degrees to 113 Degrees F
Dimmable
0~10V Dimming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRT-HL-2X4-MCTP
- Zoro #
- G624885745
- UPC #
- 845060047004
- Country of Origin
- Viet Nam
- Lens Type
- Polycarbonate Lens
- Fixture Temp. Range
- -4 Degrees to 113 Degrees F
- Dimmable
- 0~10V Dimming
- Max. Fixture Wattage
- 30W/40W/50W
- Power Factor
- >0.90
- Base Material
- Iron+PC
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 7.89 lb
- Housing Finish
- White
- Lighting Technology
- SMD2835 LED
- CRI
- >80
- IP Rating
- IP40
- Lumens
- 125LM/W
- Rated Life
- 50,000hr
- Voltage
- 120V to 277V
- Beam Angle
- 120°
- Fixture Item
- Premium 2X4 Retrofit Troffer 125Lm/W 45W/38W/30W + 35K/40K/50K 0-10V
- Standards
- UL, DLC
Dimensions
- Width
- 21.05 in
- Height
- 2.11 in
- Length
- 46.75 in
Description
The Westgate LRT-HL-2X4-MCTP is a premium 2x4 retrofit troffer 125lm/w 45w/38w/30w + 35k/40k/50k 0-10v. It delivers 125LM/W of 35K/40K/50K light at 30W/40W/50W. Operates on 120-277V input power. Constructed of iron+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP40 ingress protection. Light source: SMD2835 LED. Lens: Polycarbonate Lens. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.