Shop WESTGATE
See all product information
Create Account
Square w/Semi Top Cover Outdoor IP65 Dbl Lens 12W 650LM CRI90 Selectable CCT 3000/4000/5000K WHITE
- Mfr # LRS-H-MCT-C90-WH
- Zoro # G724884617
product price:Â
$
68.79
/ea
Sold in multiples of 8 for
$550.32
Key Features
Operating Temp. Range
-4 Degrees to 104 Degrees F
BUG Rating
B0-U3-G1
IP Rating
IP44
Standards
ETL
Length
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRS-H-MCT-C90-WH
- Zoro #
- G724884617
- UPC #
- 845060063479
- Country of Origin
- China
Dimensions
- Length
- 6.3 in
- Width
- 4.0 in
- Fixture Height
- 6.3 in
Details
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- BUG Rating
- B0-U3-G1
- IP Rating
- IP44
- Standards
- ETL
- Fixture Voltage
- 120V
- Beam Angle
- 90° x 110°
- Power Factor
- >90
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Fixture Housing Material
- Die-cast aluminum
- Rated Life
- 70,000hr
- CRI
- >90
- Weight
- 2.2 lb
- Lens Type
- Dual Polycarbonate Lens
- Housing Finish
- White
- Max. Fixture Wattage
- 12W
- Lighting Technology
- Lumileds
- Lumens
- 650LM
- Item
- Outdoor Ip65 Double Lens 12W 120V 650Lm Cri90 Select 30/40/50K Es T24
Description
The Westgate LRS-H-MCT-C90-WH is a outdoor ip65 double lens 12w 120v 650lm cri90 select 30/40/50k es t24. It delivers 650LM of 3000K/4000K/5000K light at 12W. Operates on 120V input power. Constructed of die-cast aluminum in a white finish. Key specifications: CRI >90, power factor >90, beam angle 90 Deg x 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP44 ingress protection, BUG rating B0-U3-G1. Light source: Lumileds. Lens: Dual Polycarbonate Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.