Shop WESTGATE
Create Account
PVT5-4FT-24W-50K-F TYPE A+B GLASS+FILM, 5000K, PET film
- Mfr # T5-EZ6-GS-4FT-24W-50K-F
- Zoro # G324967406
product price:Â
$
23.79
/ea
Sold in multiples of 12 for
$285.48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-EZ6-GS-4FT-24W-50K-F
- Zoro #
- G324967406
- UPC #
- 845060078466
- Country of Origin
- Viet Nam
Description
The Westgate T5-EZ6-GS-4FT-24W-50K-F is a pvt5-4ft-24w-50k-f type a+b glass+film. It delivers 3000LM of 5000K light at 24W. Operates on 120-277V input power. Constructed of glass in a pet film finish. Key specifications: CRI >Ra80, power factor 0.9, THD <20%, beam angle 180 Degrees, operating temperature -20 Degrees to 45 Degrees C, 50000Hrs rated life. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.