This item is Discontinued.

No Product Image Available

R24V-5M-D3-CWLED RIBBON, SMD3528, 60/4.8LEDS/M, 8MM WIDTH, 24V, 30M/RL, NON W/P, WW (Discontinued)

  • Mfr # R24V-5M-D3-CW
  • Zoro # G002638079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R24V-5M-D3-CW
Zoro #
G002638079
UPC #
845060040890
Country of Origin
Unknown

Details

Voltage
24VDC
Watts
1.5W/FT
Lumens
90LM/FT
IP Rating
IP65
Material
Silicon Copper Membrane

Description

Material: silicon copper membrane
LED: SMD3528 chip spaced 5/8" on center,
19 per foot, .08 was each chip
Dimmable using a magnetic driver
Cutting increment: can be cut every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 1.5 was per foot & 3 was per foot
for 120L
Roll lengths: 16 feet-5 inches & 98 feet-5 inches
Lumens: 90 lumens per foot, 4.73 lumens per
LED, 1475 lumens per roll; 180 lumens per foot,
4.73 lumens per LED
CRI: 80
Max run: 80' (40' max for 120L)
120o beam angle
Includes (connected 1 female ribbon-to-power
supply connector) and 1 male plug for connection to next ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.