This item is Discontinued.

Westgate RDL4-BF-30K4in 8W 650LM ADJ. RECESS TRIM 27/30/35/40/50K  UL ES JA8 RDL4-BF-30K

RDL4-BF-30K4in 8W 650LM ADJ. RECESS TRIM 27/30/35/40/50K UL ES JA8 (Discontinued)

  • Mfr # RDL4-BF-30K
  • Zoro # G402632042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDL4-BF-30K
Zoro #
G402632042
UPC #
845060045772
Country of Origin
Unknown

Details

Watts
10W
CRI
90
IP Rating
65
Material
Die-Cast Aluminum
Lumens
680LM
Color
White
Voltage
120VAC

Description

Die-cast aluminum with white powder coat finish
Gasket: close cell Neoprene foam gasket
Lens: 0.125" white translucent acrylic
Isolated driver for improved thermal management
CRI: 90
Working voltage: 120V AC
Dimmable
LED: EPISTAR chip (COB) and driver 35,000-hour design life
Power factor: 90% +
Suitable for damp locations when gasket is used
Maximum Ambient Temperature: 104°F
5-year warranty
UL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.