This item is Discontinued.

Westgate RDL6-50K-WP6" LED DOWNLIGHT, CRI90, 19W, 1275 LUMENS, DIMMABLE, 3500K, E26  ADAPTER INCLUDED, UL RDL6-50K-WP

RDL6-50K-WP6" LED DOWNLIGHT, CRI90, 19W, 1275 LUMENS, DIMMABLE, 3500K, E26 ADAPTER INCLUDED, UL (Discontinued)

  • Mfr # RDL6-50K-WP
  • Zoro # G602632460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RDL6-50K-WP
Zoro #
G602632460
UPC #
845060042924
Country of Origin
Unknown

Details

Lumens
1350LM
Voltage
120VAC
Watts
19W
CRI
>90
Material
Die-Cast Aluminum
Color
White

Description

Construction: Spun aluminum with white powder coat finish
Optics: White translucent acrylic lens
Isolated driver for improved thermal management
Output Voltage: 36VDC
Input Voltage: 120V AC
Dimmable down to 10% using an approved dimmer
(refer to website for more information)
LED: Epistar chip (COB) and driver 35,000-hour
design life
CRI: 90+
Power Factor: 90%
Suitable for damp locations
Maximum ambient 104oF
Total Harmonic Distortion:≤15 %
Operating temperature: 68oF~113oF
UL-listed
Energy Star-rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.