Shop WESTGATE
See all product information
Create Account
ROTATABLE SLIM VANITY 24in 20W 5CCT 1400LM C90 DIM, BN, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVS-24-MCT5-BN
- Zoro # G524885814
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
120°
Height
3.9 in
Lumens
1400LM
Ambient Temp. Range
104 Degrees to 104 Degrees F
Housing Material
Aluminium+PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-24-MCT5-BN
- Zoro #
- G524885814
- UPC #
- 845060087871
- Country of Origin
- Indonesia
Dimensions
- Height
- 3.9 in
- Length
- 24.0 in
- Width
- 4.6 in
Details
- Beam Angle
- 120°
- Lumens
- 1400LM
- Ambient Temp. Range
- 104 Degrees to 104 Degrees F
- Housing Material
- Aluminium+PC
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Item
- Rotatable Slim Vanity 24In 20W 5Cct 1400Lm C90 Dim
- Standards
- ETL
- Fixture Wattage
- 20W
- Housing Finish
- Brushed Nickel
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Voltage
- 120V
- Lighting Technology
- Shenzhen Kingbrighter Opto-electronics
- Weight
- 1.8 lb
- Power Factor
- >0.90
- CRI
- 90
- Dimmable
- TRIAC Dimming
- Lens Type
- PC lens
Description
The Westgate LVS-24-MCT5-BN is a rotatable slim vanity 24in 20w 5cct 1400lm c90 dim. It delivers 1400LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of aluminium+pc in a brushed nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI 90, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature 104 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Shenzhen Kingbrighter Opto-electronics. Lens: PC lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.