Round Garage and Ceiling Lights, White, 40W/60W/80W, 10800LM, 120-277V, Sensor Ready

  • Mfr # CXER-40-80W-MCTP-SR-WH

  • Zoro # G011673030


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Length
12.2 in
Height
46.7 in
Finish
White
Light Bulb Wattage
40W/60W/80W
Color Temp
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXER-40-80W-MCTP-SR-WH
Zoro #
G011673030
UPC #
845060091700
Country of Origin
China

Dimensions

Length
12.2 in
Width
15.4 in
Height
46.7 in

Details

Item
Recessed Lighting
Finish
White
Light Bulb Wattage
40W/60W/80W
Color Temp
30K/40K/50K
Lumens
6750

Description

  • •Ideal for indoor parking lots, commercial buildings, schools, warehouses, retail centers, apartment complexes. Designed for 9 to 16-foot mounting.
  • •Stamped Galvanized Steel With Prismatic Polycarbonate Lens Redesigned For LED - White
  • •Factory-Installed Options: Battery Backup,Motion Sensor
  • •Designed for 9 to 16 Foot Mounting Heights
  • •Wattage: 40W/60W/80W
  • •Color Temperature: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.