Zoro Homepage

Round Hazardous Location Flood/Highbay Light, 30W/60W, Dome Lens

  • Mfr # EXPR-30-60W-LD

  • Zoro # G711695134


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Lumens
10000
Fixture Wattage
30W/60W/100W/150W
Width (In.)
1.77 in
Length (In.)
12.4 in
Finish
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPR-30-60W-LD
Zoro #
G711695134
UPC #
845060091175
Country of Origin
China

Dimensions

Width (In.)
1.77 in
Length (In.)
12.4 in
Height (In.)
23.03 in

Details

Item
Outdoor Garage Light
Lumens
10000
Fixture Wattage
30W/60W/100W/150W
Finish
Gray

Description

  • •Warehouse, Factory And Workshops; Petroleum and Petrochemical Area, And Gas Stations Power, Railway, Ship Port, Public Security, Fire Protection And Other Fields
  • •Grey Finish
  • •Aluminum Alloy Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.