4FT LINEAR CORNER CORRIDOR 40W 35/40/50K 20/30/40W WITH EM AND BI-LVL SENSOR, 20W/30W/40W, White
- Mfr # LCL-4FT-40W-MCTP-EM-SEN
- Zoro # G524886682
product price:Â
$
247.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCL-4FT-40W-MCTP-EM-SEN
- Zoro #
- G524886682
- UPC #
- 840378312196
- Country of Origin
- China
Description
The Westgate LCL-4FT-40W-MCTP-EM-SEN is a 4ft linear corner corridor 40w 35/40/50k 20/30/40w with EM and bi-lvl sensor. It delivers 115LM/W of 35K/40K/50K light at 20W/30W/40W. Operates on 120-277V input power. Constructed of steel in a white finish. Dimming: 0-10. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H107.4 V107.2, operating temperature -30-+40, 50000 rated life, 20 ingress protection. Light source: 2835. Lens: opal lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.