Shop WESTGATE
See all product information
Create Account
ROUND SCX 3.5in DIA. 4FT LINEAR 40W 30K/35K/40K/50K, White
- Mfr # SCXR-4FT-40W-MCT4-D
- Zoro # G724886321
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Material
Aluminum Housing
IP Rating
IP54
Lumens
4400LM
Height
3.4 in
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCXR-4FT-40W-MCT4-D
- Zoro #
- G724886321
- UPC #
- 845060057669
- Country of Origin
- China
Dimensions
- Height
- 3.4 in
- Length
- 47.2 in
- Width
- 3.4 in
Details
- Fixture Housing Material
- Aluminum Housing
- IP Rating
- IP54
- Lumens
- 4400LM
- Housing Finish
- White
- Lens
- Opal Polycarbonate
- Rated Life
- 50,000hr
- Fixture Item
- Round Scx 3.5In Dia. 4Ft Linear 40W 30K/35K/40K/50K
- Power Factor
- >0.95
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Fixture Temp. Range
- -13°F to 104°F
- Dimmable
- 0~10V Dimmable
- Weight
- 6.61 lb
- CRI
- >80
- Max. Fixture Wattage
- 40W
- Voltage
- 120V AC to 277V AC
- Standards
- UL
Description
The Westgate SCXR-4FT-40W-MCT4-D is a round scx 3.5in dia. 4ft linear 40w 30k/35k/40k/50k. It delivers 4400LM of 30K/35K/40K/50K light at 40W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.