This item is Discontinued.

Westgate RSL6-ADJ-30KLED ULTRA SLIM RECESSED LIGHTS RSL6-ADJ-30K

RSL6-ADJ-30KLED ULTRA SLIM RECESSED LIGHTS (Discontinued)

  • Mfr # RSL6-ADJ-30K
  • Zoro # G102631178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL6-ADJ-30K
Zoro #
G102631178
UPC #
845060026153
Country of Origin
Unknown

Details

Lumens
900LM
Voltage
120VAC
CRI
>80
Watts
12W
Material
Die-Cast Aluminum
Color
White

Description

Die-cast aluminum with white powder coat finish
Pot light housing is not required even for insulated ceilings
Optics: White translucent acrylic lens
Lens: 0.125" white translucent acrylic
Type IC rated - Approved for direct contact with insulation
CRI: >80
Working voltage: 120V AC
Beam Spread: 100-110°
Dimmable
LED: Seoul DOB (Driver On Board) Technology
Power factor: 90% +
Air-tight and damp location approved
Maximum Ambient Temperature: -40°F~104°F
5000 Hours, 5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.