This item is Discontinued.

Westgate RSLC6-BF-50K120/277V 6in BAFFLE ROUND SLIM PANEL LIGHT, 900LM 30K, 90 CRI, 0-10V, UL ES JA8 RSLC6-BF-50K

RSLC6-BF-50K120/277V 6in BAFFLE ROUND SLIM PANEL LIGHT, 900LM 30K, 90 CRI, 0-10V, UL ES JA8 (Discontinued)

  • Mfr # RSLC6-BF-50K
  • Zoro # G302637932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSLC6-BF-50K
Zoro #
G302637932
UPC #
845060057874
Country of Origin
Unknown

Details

Watts
12W
Material
Die-cast Aluminum. Powder-Coated
Color
White
IP Rating
IP54
Voltage
120-277V

Description

Die-cast aluminum with white powder coat finish Optics: White translucent acrylic lens CRI: >80 Working voltage: 120-277V AC Beam Spread: 100-110° Dimmable Power factor: 90% + Air-tight and damp location approved Maximum Ambient Temperature: -40°F~104°F 5000 Hours: 5-year warranty ETL-listed Energy Star-rated'

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.